Square Nuts

Square Nuts
| Compare | Image | Material | Finish | Size | Unit of Measurement | Package Quantity | Country of Origin | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | Galvanized | 1/2-13 | Inch (Imperial) | 300 | Import | Ships Same Day WBB422095 | $169.95 | ||
![]() | Steel | Plain | 3/4-10 | Inch (Imperial) | 100 | Import | Ships Same Day WBB427505 | $265.95 |
Related Products
The drop-in lite panel mount block is made of nylon and can be used to mount a panel flush with a profile edge or on the profile surface. It has a molded extension that acts as a T-slot stud and drops into the profile, perfect for instances where profile ends are captivated. The block is a cost-effective option that increases stability of the mounted panel while also reducing vibration. The drop-in lite panel mount block is easy to use and simplifies the process of adding or removing plastic panels.
Available in case hardened carbon steel or stainless steel Precision machining assures threads are square with base Additional sizes available upon request
Available in case hardened carbon steel or stainless steel Precision machining assures threads are square with base Additional sizes available upon request
Machine Screw Nuts feature durable steel construction for long lasting strength and reliability. Square nuts offer a greater bearing surface for wrenching. Hex nuts have flat tops with chamfered corners, and flat bottoms with or without chamfered corners. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
5/8-11 Hex Flange Nut - 1-1/16" Hex - 1-3/8" Flange Dia. - 13/16" Height - Stainless Steel - CN-30SS
Available in case hardened carbon steel or stainless steel Precision machining assures threads are square with base Additional sizes available upon request