E-Clip Rings

E-Clip Rings
| Compare | Image | Material | Finish | Shaft Diameter | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 15-7 Stainless Steel | 1/4" | 100 | Ships Same Day WBB428550 | $28.95 | ||
![]() | Stainless Steel | Passivated | 6mm | 100 | WBB2225322 | $0.44 ea. |
Related Products
16mm Inverted External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - USA Popular series of retaining rings, incorporating a tapered design in axial installations. Model is sold in Packs of 100, the minimum order is 8 packs, for a total of 800 pieces
1/2" Internal Housing Ring - Stamped - 15-7 / 17-7 Stainless Steel - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...
Codipro Stainless Steel Female Double Swivel Ring Safety factor 5 Steel with high resistance, class > 8 This ring can be used in humid, corrosive, chemical, maritime environment Double articulation allows it to line up perfectly with the sling Easy to screw and very ergonomic Allows the use of the existing fixation point (axis or overlaying threaded rod)
2-1/2" Internal Housing Ring - Stamped - Carbon Spring Steel - Phosphate - USA Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent ...
Includes: Housing Ring Internal M60 SS PL (2) Housing Ring Internal M24 SS PL (10) Housing Ring Internal M16 SS PL (20) Housing Ring Internal M18 SS PL (15) Housing Ring Internal M20 SS PL (15) Housing Ring Internal M28 SS PL ROW (8) Housing Ring Internal M30 SS PL (5) Housing Ring Internal M50 SS PL (2) Housing Ring Internal M45 SS PL (3) Housing Ring Internal M22 SS PL (10) Housing Ring Internal M40 SS PL (3) Housing Ring Internal M15 SS PL (20) Housing Ring Internal M25 SS PL (10) Housing Ring Internal M26 SS PL (10) Housing Ring Internal M35 SS PL ROW (4) Housing Ring Internal M32 SS ...