200mm Internal Housing Ring - Stamped - Spring Steel - DIN 472 - USA
Write a Review
|
Questions & Answers (0)
Product Description
200mm Internal Housing Ring - Stamped - Carbon Spring Steel - Phosphate - DIN 472 - USA
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 1, the minimum order is 11 packs, for a total of 11 pieces
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 1, the minimum order is 11 packs, for a total of 11 pieces
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Stamped |
| Type | Internal Housing Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DHO-200 |
| Brand | Rotor Clip |
Compliance & Certifications
| Certifications | DIN 472 |