Masonry

Slotted Indented Hex Washer Self Piercing Screw
| Compare | Image | Head | Length | Size | Finish | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Indented Hex Washer | 1 1/2 in | 10 | Zinc | 1000 | Ships Same Day WBB399056 | $209.95 |

Hex Washer F/T Self Piercing Scr 5/16 Across Flats Zinc Needle Pt
Related Products
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Features: Drill, Taps and Fastens in One Operation It is made up of ...
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Material: Carbon Steel
Self-tapping screws provide secure metal to metal fastening with strong holding power without the need to pre-drill. Ideal for fastening thicker gauge metal to metal in applications such as heating, ventilation and air conditioning, electrical, overhead steel doors, hinges and latches.
ITW Teks Drill Point Screw - #12-14 x 1" - Hex Head - Pkg of 400 - 21341 Teks #12 x 1 in. Zinc-Plated Steel Hex-Head Self-Tapping Drill-Point Screws provide secure metal to metal fastening and strong holding power without the need to pre-drill. Install with a standard screw gun and a 5/16 in. hex-drive bit (not included). Features: Secure fastening with strong holding powerIdeal for fastening 12 - 20-gauge metal to metal in HVAC and electrical applications For overhead steel doors, hinges and latches Self-tapping Engineered drill point and flute remove material efficiently and size the ...