Chillers
Chillers are designed to control and regulate building temperatures by removing heat from the indoor air, providing a comfortable and controlled environment. They are integral to air conditioning systems, cooling and dehumidifying air before circulating it through a building, ensuring optimal indoor comfort. Chillers are used for process cooling in various industrial applications, providing a reliable method for maintaining specific temperatures.
Most Relevant
North Slope Industrial Grade Chillers

North Slope industrial-grade chillers are heavy-duty cooling units designed to withstand demanding environments. With rugged construction and durable components, these industrial chillers deliver reliable performance in factories, warehouses, and more. Engineered for high cooling capacities, North Slope chillers efficiently cool large spaces and equipment to ensure optimal temperature control.
| Compare | Image | BTU Cooling | Ton | Indoor/Outdoor | Voltage | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4000 | 0.33 | Indoor | 120 V | 18 in | 16-1/4 in | WBB3090959 | $4,765.00 | ||
![]() | 12000 | 1 | Indoor | 230 V | 34-1/2 in | 28-1/4 in | WBB2273249 | $9,175.00 | ||
![]() | 24000 | 2 | Indoor | 230 V | 34-3/4 in | 43-1/4 in | WBB2273248 | $13,119.00 | ||
![]() | 12000 | 1 | Indoor | 208 - 240 VAC V | 34-1/2 in | 28-1/4 in | WBB3781196 | $11,479.00 | ||
![]() | 120000 | 10 | Indoor/Outdoor | 480 VAC V | 35-1/2 in | 67 in | WBB3781249 | $36,089.00 | ||
![]() | 120000 | 10 | Indoor/Outdoor | 480 VAC V | 35-1/2 in | 67 in | WBB3781256 | $38,599.00 | ||
![]() | 120000 | 10 | Indoor/Outdoor | 208 - 240 VAC V | 35-1/2 in | 67 in | WBB3781248 | $37,215.00 | ||
![]() | 24000 | 2 | Indoor | 208 - 240 VAC V | 34-3/4 in | 43-1/4 in | WBB3781206 | $14,825.00 | ||
![]() | 24000 | 2 | Indoor | 208 - 240 VAC V | 34-3/4 in | 43-1/4 in | WBB3781214 | $15,615.00 | ||
![]() | 6000 | 0.5 | Indoor | 110 V | 28-1/4 in | 22-1/2 in | WBB2273250 | $6,815.00 |
Showing 1-10 of 20 results
IWC Air Cooled Chillers

IWC air-cooled chillers offer versatile cooling solutions for offices and other commercial applications. These compact, easy-to-install chillers feature efficient air-cooling technology that eliminates the need for water or liquid cooling systems, making them ideal for settings where water availability is limited. Air-cooled chillers come in various sizes for flexible placement.