Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Agricultural & Horticultural Fans

Available in wall-mount and freestanding floor options, Agricultural and Horticultural Fans are equipped with powerful motors to circulate air, provide ventilation and improve air quality in farming structures, including greenhouses, barns, stables, or livestock shelters, and chemical storage areas in industrial settings.
59 Results

Horizontal Air Flow Fans

Horizontal Air Flow Fans
Horizontal air flow fans are powerful tools for moving air in large spaces. They can be mounted on walls or ceilings, and feature guards that ensure safe operation in high traffic areas. Fan diameters range from 12'' to 42'', making these fans ideal for many agricultural and industrial settings. The high-quality construction ensures reliable lasting performance.
CompareImageFan DiameterCFMVoltageHorsepowerOscillating/Non OscillatingBrandModel #Price
Global Industrial™ 12" HAF Agricultural Fan, 4072 CFM, 120V
12 in
4072 CFM
120 V
1/5 HP
Non Oscillating
Global Industrial
Ships Same Day
WB604194
$229.95
Versa-Kool 12" Circulation Fan VK12-GA w/ Galvanized Guard, Cord & Mount 1/10 HP, 1470 CFM, 115/230V
12 in
1470 CFM
115 / 230 V
1/10 HP
Non Oscillating
Schaefer
WBB2274982$435.95
Global Industrial™ 24" HAF Agricultural Fan, 13095 CFM, 120V
24 in
10000 CFM
120 V
1/2 HP
Non Oscillating
Global Industrial
Ships Same Day
WB604196
$399.95
Global Industrial™ 20" HAF Agricultural Fan, 7836 CFM, 120V
20 in
7836 CFM
120 V
1/3 HP
Non Oscillating
Global Industrial
Ships Same Day
WB604195
$299.95
J&D 20" Fiberglass Funnel Fan Variable Speed VU20F2 1/2 HP 2870 CFM
20 in
2870 CFM
115 / 230 V
1/2 HP
Non Oscillating
J&D Manufacturing
WB968675$539.00
J&D Manufacturing 36" Poly Stormer Fan w/ Bracket, 8,450 CFM, 1/2HP, 1 Phase
36 in
8450 CFM
115/230 V
1/2 HP
Non-oscillating
J&D Manufacturing
WBB3083400$609.00
Versa-Kool 20" Circulation Fan VK20 w/Guard, Cord & Mount 1/3 HP, 5470 CFM, 115/230V
20 in
5470 CFM
115 / 230 V
1/3 HP
Non Oscillating
Schaefer
Ships Same Day
WBB2274981
$479.95
J&D 12 Inch Green Breeze HAF Fan With Cord VBG12 1/10 HP 970 CFM
12 in
970 CFM
115 V
1/10 HP
Non Oscillating
J&D Manufacturing
WB968676$239.95
J&D Manufacturing 20" EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP
20 in
1410 CFM
115/230 V
1/10 HP
Non Oscillating
J&D Manufacturing
WBB3083396$195.95
J&D Manufacturing 16" EZ Breeze HAF Basket Fan w/ Bracket & 10" Cord, 1,710 CFM, 1/10 HP
16 in
1710 CFM
115/230 V
1/10 HP
Non Oscillating
J&D Manufacturing
WBB3083395$185.95
Showing 1-10 of 23 results

Outdoor Rated Fans

Outdoor Rated Fans
Available in oscillating and non-oscillating models, Outdoor Rated Fans provide reliable airflow in greenhouses, barns, and other outdoor agricultural structures. They come in a variety of horsepower ratings and diameters to suit a variety of air circulation needs, and come in wall-mount and ceiling mount options for versatile placement.

Wall Mount Agricultural Fans

Wall Mount Agricultural Fans
Agricultural wall mount fans provide superior air circulation for both agricultural and commercial usage in indoor gardens, greenhouses, and more. These wall mount fans effectively circulate air, and provide a comfortable breeze. Angle and speed options allow for customized air flow.
Showing 1-10 of 15 results

Greenhouse Inflation Blowers

Greenhouse Inflation Blowers
Greenhouse Inflation Blowers are designed to inflate the space between the two layers of plastic structures to improve insulation and minimize heat loss, stabilizing the internal environment of greenhouses and other horticultural structures. Greenhouse blowers are available in different horsepower and CFM options for versatile performance in a variety of conditions.

Agricultural Box Exhaust Fans

Agricultural Box Exhaust Fans
Available in various diameters and horsepower ratings to circulate air effectively in a wide range of applications, Agricultural Box Exhaust Fans help ventilate greenhouses, barns, and other agricultural structures. Agricultural fans have durable housings built to withstand demanding conditions and hold strong over time.

Agricultural Floor Fans

Agricultural Floor Fans
Agricultural Floor Fans offer efficient cooling and airflow in a variety of agricultural and industrial structures that require high moisture ventilation, circulation, exhaust, and drying. Equipped with a strong, sturdy base, floor fans are designed to remain stable while directing airflow, and they come in a range of diameters and CFM ratings to accommodate various applications.

Slant Wall Exhaust Fans

Slant Wall Exhaust Fans
Equipped with a strong motor to efficiently circulate air, Slant Wall Exhaust Fans are designed to ventilate greenhouses and industrial structures while minimizing moisture buildup. The slanted, downward angle of the fan ensures water is directed away from the building’s exterior and won’t pool up on top of, or inside, the fan.

Agricultural Exhaust Fans

Agricultural Exhaust Fans
Agricultural Exhaust Fans are perfect for ventilating greenhouses, barns, chemical storage areas and livestock. Made with galvanized steel housings, shutters and dynamic, efficient motors that make them a reliable choice to keep your facility safe and comfortable. Variety of sizes, configurations, speed control and mounting options are available.