J&D Basket Fan, 20" Black 115/230V 1/3HP 1Phase S/Variable, No Bracket/Cord
Write a Review
|
Questions & Answers (0)
Product Description
J&D Manufacturing's High Output Deluxe Basket Fan Series combines high performance, economical pricing and energy efficiency to give you one of the best valued fan series available on the market today. The High Output Deluxe Basket Fan combines a high velocity air pattern with quiet operation. All fans include a heavy duty hot dip galvanized mounting bracket.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 20 in |
Product Details
| Horsepower | 1/3 HP |
| CFM Medium | 3340 CFM |
| Number of Speeds | 1/var |
| Amperage | 3.5 A |
| CFM Low | 3,340 CFM |
| Style | Basket |
| Mounting Location | Ceiling or Wall |
| Voltage | 115/230 V |
| CFM High | 3340 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | VDB20-NC |
| Brand | J&D Manufacturing |