Ceiling Mount Fans
Most Relevant
Ceiling Mount Fans Accessories

High Velocity Fans
| Compare | Image | CFM | Oscillating/Non Oscillating | Voltage | Horsepower | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 7700 CFM | Non Oscillating | 115 / 208-240 V | 1/2 HP | Global Industrial | Ships Same Day WB293093 | $659.00 | ||
![]() | 6800 CFM | Non Oscillating | 115 / 208-240 V | 1/3 HP | Global Industrial | Ships Same Day WB293092 | $549.00 | ||
![]() | 10000 CFM | Non Oscillating | 115 / 208-240 V | 1/2 HP | Global Industrial | Ships Same Day WB293094 | $789.00 | ||
![]() | 2600 CFM | Non Oscillating | 115 V | 1/4 HP | Patterson Fan | Ships Same Day WBB1922639 | $509.00was $749.00 Save $240.00 (32%) | ||
![]() | 5570 CFM | Non Oscillating | 115 V | 1/2 HP | Patterson Fan | Ships Same Day WBB1922649 | $725.00was $905.00 Save $180.00 (20%) | ||
![]() | 800 CFM | Non Oscillating | 115 V | - | Patterson Fan | Ships Same Day WBB3081928 | $255.95was $335.95 Save $80.00 (24%) | ||
![]() | 12000 CFM | Non Oscillating | 230 / 460 V | 1 HP | Patterson Fan | WBB1922656 | $2,109.00 | ||
![]() | 7650 CFM | Non Oscillating | 115 V | 1 HP | Patterson Fan | WBB1922652 | $1,549.00 | ||
![]() | 3800 CFM | Non Oscillating | 115 V | 1/2 HP | Patterson Fan | Ships Same Day WBB1922642 | $539.00was $839.00 Save $300.00 (36%) | ||
![]() | 17000 CFM | Non Oscillating | 208-230 / 460 V | 3 HP | Patterson Fan | WBB1922665 | $3,749.00 |
Showing 1-10 of 19 results
Ceiling Mount Fans

Ceiling Mount Fans are a reliable solution for improving air circulation in your office or workshop. These industrial fans are available in diameters ranging from 18'' to 30'' with both oscillating and fixed options to customize the airflow to your needs.
I-Beam Mount Fans

I-beam mount fans are ideal for enhancing air circulation in large commercial and industrial spaces. Their sturdy construction and efficient motor provide high-volume airflow while keeping energy consumption low. The I-beam mount design allows for easy installation on walls, saving floor space.
Showing 1-10 of 18 results
Heavy Duty & Explosion Proof Ceiling Fan Coolers

Explosion proof ceiling fans are a durable solution for ventilation in hazardous locations. These heavy-duty ceiling fans are designed to withstand explosive and corrosive environments and meet stringent safety standards. The motors deliver high-volume airflow, reducing humidity and improving air quality in large areas. The 2-way swivel yoke allows for easy installation and directional airflow.
C-Channel Mount Fans

Improve air circulation in commercial and industrial settings with c-channel mount fans. These durable industrial ceiling fans have a two-speed motor making it easy to operate and customize. Its c-channel mount design allows for effortless installation on walls and ceilings, saving floor space. Keep large areas comfortable and cool with these practical and efficient fans.