TPI 24" Portable Mini Blower Wall/Ceiling Mount Fans, 3,000 CFM, 1/4 HP, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for dirty and dusty environments. These portable blower fans have an enclosed 2-speed, ¼ HP ball bearing direct-drive motor and are permanently lubricated for optimum performance. Industrial fans have corrosion and dent proof high density polyethylene housing and spiral wire guards that enclose 3 aluminum fan blades for user safety. 10'LSJT type 3-conductor power cord. 120V. Operated by rotary switch. Meets OSHA standards. UL, cETL Listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
PRICE
$769.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 52 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 264 W |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | MBX24DY |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| Type | Workstation Fan |
| CFM | 2900/3000 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Amperage | 2.2 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Description | Portable Mini Blower Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |