J&D 24" Portable Oscillating Misting Fan VPC24-POWOSC
Write a Review
|
Questions & Answers (0)
Product Description
OSCILLATING PORTABLE MISTING FANS
Portable misting fans include 4 misting nozzles; each provides 0.5 GPH and independent control to maintain proper cooling level. Lightweight tubular aluminum frame includes 8" tires for easy transport. Swamp cooler fans fold down to 33"H x 39"D for storage. Included 22 gallon water tank provides 5-8 hours of cooling. High velocity/volume airflow and misting provides a temperature drop of up to 20°F plus cooling effect of moving air gives a wind chill effect of 30°F. Direct drive 1/4 HP motor and 0.06 Amp pump are sealed for long life. Offers both fixed or oscillating fan operation. These swamp air coolers are GFCI and thermal overload protected. Comes with a 10' Cord. 2.8 Amp. Fan is UL507/ULC listed. Pump is UL/ULC recognized. 115V. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Portable misting fans include 4 misting nozzles; each provides 0.5 GPH and independent control to maintain proper cooling level. Lightweight tubular aluminum frame includes 8" tires for easy transport. Swamp cooler fans fold down to 33"H x 39"D for storage. Included 22 gallon water tank provides 5-8 hours of cooling. High velocity/volume airflow and misting provides a temperature drop of up to 20°F plus cooling effect of moving air gives a wind chill effect of 30°F. Direct drive 1/4 HP motor and 0.06 Amp pump are sealed for long life. Offers both fixed or oscillating fan operation. These swamp air coolers are GFCI and thermal overload protected. Comes with a 10' Cord. 2.8 Amp. Fan is UL507/ULC listed. Pump is UL/ULC recognized. 115V. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$2,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 39 in |
| Height | 72 in |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Type | Misting Fan |
| CFM | 3950 CFM |
| Internal Water Tank Capacity | 22 gal |
| Horsepower | 1/4 HP |
| Number of Speeds | 3 |
| Amperage | 2.65 / 0.06 A |
| Motor Type | Totally Enclosed |
| Mounting Location | Free Standing |
| Voltage | 115 V |
| Description | Portable |
| Nozzles | 4 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | J&D Manufacturing |
Compliance & Certifications
| Certifications | UL507, ULC |