Pedestal Fans
Explore heavy-duty industrial pedestal fans, meticulously engineered for powerful and reliable air circulation in large spaces. Available in both outdoor and adjustable-height models, these standing fans feature 1, 2, or 3-speed options. Built with robust bases for enhanced stability, our industrial pedestal fans ensure dependable performance.
Most Relevant
Pedestal Fans Accessories
Oscillating Pedestal Fans

Available with multiple speeds and horsepower ratings to deliver versatile cooling power, Oscillating Pedestal Fans provide cooling airflow in a variety of office and industrial settings. The oscillating feature directs airflow in a side-to-side arc with a strong, sturdy base that stabilizes the fan as it circulates air and cools the environment.
| Compare | Image | Fan Diameter | Horsepower | Voltage | Number of Speeds | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 1/4 HP | 120 V | 3 | Global Industrial | Ships Same Day WB585279G | $119.95was $309.95 Save $190.00 (61%) | ||
![]() | 30 in | 1/3 HP | 120 V | 3 | Global Industrial | Ships Same Day WB585280 | $365.95 | ||
![]() | 20 in | 1/6 HP | 120 V | 3 | Global Industrial | Ships Same Day WB293128 | $115.95was $249.95 Save $134.00 (54%) | ||
![]() | 24 in | 1/2 HP | 120 V | 3 | Global Industrial | Ships Same Day WB292593G | $139.95was $385.95 Save $246.00 (64%) | ||
![]() | 30 in | 1/2 HP | 120 V | 3 | Global Industrial | Ships Same Day WB652299Y | $435.95 | ||
![]() | 18 in | 1/6 HP | 120 V | 3 | Global Industrial | Ships Same Day WB293127 | $92.95was $215.95 Save $123.00 (57%) | ||
![]() | 30 in | 1/4 HP | 120 V | 3 | Maxx Air | WBB736566 | $269.95 | ||
![]() | 24 in | 1/8 HP | 120 V | 3 | TPI | WB606682 | $415.95 | ||
![]() | 30 in | 1/2 HP | 120 V | 3 | Global Industrial | Ships Same Day WB652299 | $435.95 | ||
![]() | 24 in | 1/2 HP | 120 V | 2 | Continental Dynamics | Ships Same Day WB292651 | $169.95was $465.95 Save $296.00 (64%) |
Showing 1-10 of 18 results
Non-Oscillating Pedestal Fans

Non-Oscillating Pedestal Fans are designed to move air and help cool down office and warehouse areas. Non-oscillating fans are equipped with a strong, sturdy base for stability, and multiple speed settings and the selection of horsepower ratings allow versatile cooling performance to suit a wide range of applications.
Showing 1-10 of 12 results
Mobile Pedestal Fans

Equipped with multiple speeds, horsepower ratings, and fan diameters, Mobile Pedestal Fans deliver cooling airflow in a portable package for a wide range of factory and warehouse applications. Their versatility suits a variety of industrial settings and the stable base with built-in wheels allows workers to move the fan with ease and direct air where it’s needed.
Outdoor Rated Pedestal Fans

Our heavy-duty outdoor pedestal fans are built to provide powerful and reliable air circulation and breeze in outdoor spaces. We have 2-speed oscillating fans that are height adjustable. These commercial outdoor pedestal fan models feature precision-balanced aluminum fan blades and a large pedestal base to provide robust stability.
High Velocity Pedestal Fans

High Velocity Pedestal Fans move large amounts of air in various industrial settings, including loading docks and warehouses, to provide fresh air or for drying out an area after a flood or water buildup. The single-speed direct-drive TEAO motor delivers efficient airflow and comes in a range of horsepower ratings for versatile functionality. A pedestal stroller, equipped with two wheels, promotes easy mobility.
Washdown Pedestal Fans

Boasting USDA and NSF ratings for use in food zones, Washdown Pedestal Fans provide reliable, efficient airflow in a variety of wet or humid industrial environments. Washdown fans can be used in kitchens, hospitals, and other settings where hygiene is required, and the washdown rating ensures performance won’t be affected when cleaned with hot water and caustic solutions.
Hazardous Location Explosion Proof Pedestal Fans

Designed to safely circulate air in industrial environments where combustible gases or vapors may be present, Hazardous Location Explosion Proof Pedestal Fans have single-speed motor to move air efficiently and boasts an explosion-proof design for safe operation. The strong, sturdy base promotes stability while the motor delivers powerful airflow.