- Guard Meets OSHA Standards
- Galvanized Steel Propeller
- 15 Foot Three Conductor Supply and Plug
- Oscillating, 1/3 HP, 3 speed, 115V, 1 phase, totally enclosed Air Over Ball Bearing Motor
- UL/CUL Listed
- Warranty of 3 Years
Airmaster 30" Oscillating Pedestal Fan, 7,800 CFM, 1/3 HP, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 16-1/2 in |
| Height | 60 - 74 in |
| Weight | 93 lbs |
| Base Diameter | 32 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Steel |
| Motor Type | Totally Enclosed Air Over |
| Wattage | 368 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Galvanized Steel |
| Manufacturers Part Number | 71568 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1080 rpm |
| Type | Pedestal Fan |
| CFM | 7800 CFM |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 3.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |