Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230809

MPN #: HVPF 20 ORMR

Maxx Air® 20" Portable Cooling 3-in-1 Misting Pedestal Fan, 4600 CFM, 1/10 HP

Product Description
The Maxx Air® 20 in. pedestal fan features a low profile metal shroud to concentrate air and direct it outward, working together with a fine mist to generate a cooling breeze that makes your immediate surroundings feel up to 20° cooler; use this fan with 2 included pole lengths to change it from a floor fan, pedestal fan, wall mount fan, or ceiling mount fan to fit your best use.

Features:
  • High velocity airflow up to 4,600 CFM on high
  • Unlimited run time using a standard water hose connection
  • Metal fan construction with brass nozzles and steel misting ring
  • Easy assembly using household tools, with 2 pole lengths include to use as a portable or wall/ceiling mounted fan
  • 3 speed fan operation with pull chain and on/off mist valve
  • OSHA compliant grilles and GFCI plug for worry-free operation
  • ETL Listed
  • 1-year limited warranty


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth21-1/2 in
Height52 in
Weight21 lbs
Cord Length9 ft
Fan Diameter20 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeMisting Fan
Number of Blades5
Motor TypeTotally Enclosed
Mounting LocationCeiling or Wall
Wattage120 W
MaterialMetal
Phase1
Blade TypeMetal
Manufacturers Part NumberHVPF 20 ORMR
Indoor/OutdoorOutdoor
BrandMaxx Air
TypeOutdoor Misting Pedestal Fan
CFM4600 CFM
Horsepower1/10 HP
ColorBlue
Amperage1.1 A
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr