Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duct Heaters

8 Results

TPI Hotpod Supplemental Duct Mounted Heating

TPI Hotpod Supplemental Duct Mounted Heating
TPI Hotpod duct-mounted heaters provide supplemental heating in various commercial or industrial settings. Designed for easy installation, the TPI Hotpod works in tandem with existing heaters, eliminating the need for central system upgrades. These duct-mounted electric heaters are made of solid steel, cETLus listed, and available in different sizes and wattages to accommodate various needs.
CompareImageWattageLengthWidthHeightVoltagePhaseModel #Price
TPI Hotpod 8" Diameter Inlet Duct Mounted Heater Hardwired HP8-1440120-2T 1440/720W 120V
720/1440 W
11 in
8 in
8 in
120 V
1
Ships Same Day
WBB858604
$736.00
TPI Hotpod 6" Diameter Inlet Duct Mounted Heater Hardwired HP6-1000120-2T 1000/500W 120V
500/1000 W
10-1/2 in
6 in
6 in
120 V
1
WBB858603$609.00
TPI Hotpod 6" Diameter Inlet Duct Mounted Heater Cord Set HP6-1000120-2CT 1000/500W 120V
500/1000 W
10-1/2 in
6 in
6 in
120 V
1
WBB858600$745.00
TPI Hotpod 8" Diameter Inlet Duct Mounted Heater Cord Set HP8-1440120-2CT 1440/720W 120V
720/1440 W
11 in
8 in
8 in
120 V
1
WBB858605$899.00

Packaged Duct Heaters

Packaged Duct Heaters
Packaged duct heaters are compact, self-contained units designed for easy installation within HVAC ductwork. With integrated controls and heating elements, these electric duct heaters provide efficient and reliable heating for commercial or industrial spaces. Duct heaters feature a galvanized steel compartment with fiberglass insulation and a hinged cover. Units are UL-listed and vary in size.