TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 PH
|
Questions & Answers (0)
Product Description
TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 Phase
These portable heaters are great for area heating, spot heating and freeze protection for small areas up to 500 sq. ft. Operates on 240 or 208V. Finned steel tubular heating element for high efficiency heating. Swivel mounting bracket allows installation to walls, floors and ceilings. Temperature thermostat control with 35-85°F range. Provides a 10 air throw with 262 CFM heating. These electric heaters feature internal manual reset thermal cut-out and 6'L power cord with molded plug. 30 Amp plug NEMA #6-30P. Plug can be removed for hard wire installation. cULus Listed.
These portable heaters are great for area heating, spot heating and freeze protection for small areas up to 500 sq. ft. Operates on 240 or 208V. Finned steel tubular heating element for high efficiency heating. Swivel mounting bracket allows installation to walls, floors and ceilings. Temperature thermostat control with 35-85°F range. Provides a 10 air throw with 262 CFM heating. These electric heaters feature internal manual reset thermal cut-out and 6'L power cord with molded plug. 30 Amp plug NEMA #6-30P. Plug can be removed for hard wire installation. cULus Listed.
PRICE
$589.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11-1/2 in |
| Height | 17-1/2 in |
| Cord Length | 6 ft |
| Coverage Area | 500 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 262 CFM |
| Color | Brown |
| Temperature Rise | 75 °F |
| Amperage | 23.4 A |
| Heat Settings | 1 |
| Wattage | 5600 W |
| Voltage | 240/208 V |
| Watts High | 5600 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 6-30P |
| Manufacturers Part Number | HF686TC |
| BTU | 19110/14330 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cUL |