Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Unit Heaters

Gas unit heaters provide reliable, localized heating solutions for commercial and industrial spaces. Powered by natural gas or propane, these unit heaters are designed for durability and efficiency, offering powerful heat output to warm large areas like warehouses, garages, and workshops. Gas and propane heaters are available in various sizes and mounting configurations to suit diverse heating needs.
29 Results
Modine High-Efficiency II™ Gas-Fired Unit Heaters

Modine High-Efficiency II™ Gas-Fired Unit Heaters

CompareImageFuel TypeCoverage AreaBTU InputVoltageLengthWidthModel #Price
Modine High-Efficiency II™ Propane Gas Fired Unit Heater 150000 BTU PDP Series
Propane
-
150000 BTU
115 V
29-7/8 in
21 in
WBB2060346$2,629.00
Modine High-Efficiency II™ 400000 BTU Gas Fired Unit Heater PDP Series
Natural Gas
-
400000 BTU
115 V
38-3/16 in
40 in
WB246470$4,899.00
Modine High-Efficiency II™ Gas Fired Unit Heater 200000 BTU PDP Series
Natural Gas
-
200000 BTU
115 V
34-3/4 in
25-5/8 in
WB246463$3,039.00
Modine High-Efficiency II™ Gas Fired Unit Heater 150000 BTU PDP Series
Natural Gas
-
150000 BTU
115 V
29-13/16 in
21 in
WB246461$2,629.00
Modine High-Efficiency II™ 250000 BTU Gas Fired Unit Heater PDP Series
Natural Gas
-
250000 BTU
115 V
34-3/4 in
25-5/8 in
WB246464$3,765.00
Modine High-Efficiency II™ 350000 BTU Gas Fired Unit Heater PDP Series
Natural Gas
-
350000 BTU
115 V
33-5/8 in
34-11/16 in
WB246466$4,589.00
Modine High-Efficiency II™ Gas Fired Unit Heater, 300000 BTU PDP Series
Natural Gas
-
300000 BTU
115 V
34-3/4 in
28-5/8 in
WB246465$3,795.00
Modine High-Efficiency II™ Gas Fired Unit Heater 175000 BTU PDP Series
Natural Gas
-
175000 BTU
115 V
23-1/2 in
29-9/16 in
WB246462$2,839.00
Heatstar Power Vented Unit Heater

Heatstar Power Vented Unit Heater

Modine Hot Dawg® Low Profile Gas-Fired Unit Heaters

Modine Hot Dawg® Low Profile Gas-Fired Unit Heaters

HeatStar Low Profile Gas-Fired Unit Heaters

HeatStar Low Profile Gas-Fired Unit Heaters

Modine Hot Dawg® Low Profile Separated Combustion Gas-Fired Unit Heaters

Modine Hot Dawg® Low Profile Separated Combustion Gas-Fired Unit Heaters

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What size gas unit heater do I need?

Size a gas unit heater by your space's heat load. For a quick estimate, multiply square footage by 30 to 50 BTU: use 30 for well-insulated spaces in mild climates and up to 50 to 60 for poor insulation or severe cold, then add more for high ceilings. For a closer number, go by volume: multiply length by width by ceiling height, then multiply the cubic feet by 4 for good insulation, 5 for average, or 7 for poor. The heaters here run 150,000 to 400,000 BTU to cover most shops and warehouses.

Should I choose natural gas or propane?

Match the fuel to your building's supply. If you have a natural gas line, natural gas is usually the better pick since it costs less to run and never needs refilling. Propane is the choice when there's no gas line available, which is common on rural or temporary sites, though it costs more and depends on tank delivery. These units are built and configured for one fuel type, so you're choosing a model rather than a setting. Several lines here, like the Modine High-Efficiency II, come in both natural gas and propane versions at the same BTU rating, so you can pick the fuel and keep the same performance.

What is the difference between a vented and vent-free gas unit heater?

The difference is how each one handles exhaust. A vented gas unit heater connects to a flue or vent pipe that sends all combustion byproducts outside, keeping indoor air separated from exhaust gases. A vent-free unit releases its exhaust directly into the room, which lets it run at nearly 100% heat efficiency but requires an oxygen depletion sensor that shuts it off if room oxygen drops too low.