L.B.White® Natural Gas Convection Heater, 100000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for environments where electrical power is not readily available, the Workman 100N plus delivers highly efficient 100,000 BTUH of heat without the need for electricity. For high performance and maximum portability, you can't beat the workman's solid, extremely portable design. Weighing only 17 lbs, the workman 100N plus is the ultimate portable heating solution. With a proven design, reliable piezo pilot light ignition and easy component access, the workman 100N plus is easy to operate and maintain. Unit runs off low gas pressure. Manufactured in the U.S.A., the workman 100N plus is certified to meet or exceed csa-US standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. Fuel type: Natural gas. The product has a limited warranty of 2 years. This product is made in USA.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 15 in |
| Height | 25 in |
| Weight | 17 lbs |
| Coverage Area | 1400 ft² |
Product Details
| Type | Convection Heater |
| CFM | 450 CFM |
| Includes | Gas Hose, Regulator |
| Material | Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | CV100BZND120095 |
| BTU | 100000 BTU |
| Fuel Type | Natural Gas |
| Thermostat | Yes |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |