Heater Repair Parts
Availability
Brand
For Use With
Length
Type
Height
Color
Price
Related Products
Features: Color temperature emitted: 4100°F (high brightness) Approximately 96% radiant efficiency Excellent resistance to thermal shock 3/8" Diameter quartz envelope Coiled tungsten filament; sealed porcelain end caps; halogen gas filled
TPI Replacement Clear Quartz Lamp 630-16209 for 222, 223 & MM Electric Infrared Heaters - 1600W 208V
Features: Color temperature emitted: 4100°F (high brightness) Approximately 96% radiant efficiency Excellent resistance to thermal shock 3/8" Diameter quartz envelope Coiled tungsten filament; sealed porcelain end caps; halogen gas filled
Powerblanket® has changed the conventional method of transferring heat. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money. Use the repair kit to repair the vinyl outer shell on Powerblanket products. Made in the USA. 1 Year Limited Warranty. VRKGRY Vinyl Repair Kit Includes: HH-66 Vinyl Cement 12' L x 3" W Vinyl Roll Color Gray Gray vinyl resists cold cracking down to - 60° F
Features: 5/8" Diameter frosted quartz envelope Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination Color temperature emitted: approx 1800°F (bright orange glow) Approximately 60% radiant effiency Fast heat-up/cool-down Moisture resistance: High Mechanical ruggedness: Good Made in the USA
Two Stage Digital Setback Thermostat for indoor applications 7 - day programmable digital 24V thermostat, temperature range 40° to 90°F (∓1°F differential). Up to 85 operating humidity range (%RH). Automatic changeover