Replacement Spark Plug For Dyna-Glo Kerosene Heater
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo select kerosene heater model series: KFA50DGD, KFA80DGD, KFA125DGD, KFA135DGD, KFA135WH, KFA180DGD, KFA180WH, KFA220DGD, KFA220WH, KFA400DGD
PRICE
$8.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | SP-KFA1021 |
| For Use With | KFA50DGD, 80, 125, 135, 180, 220, 400 |
| Brand | Dyna-Glo |