Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Neatheat

Model # :WBB1529617

MPN #: NHSP

Neatheat Splice Plate - Hot Water Hydronic Baseboard Covers - NHSP

Product Description
NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps protect against children's and grandchildren's fingers touching the sharp fins inside. For 7-7/8" baseboard. Check the "How To Measure For NeatHeat" guide below to make sure your individual baseboard heaters are the correct size for NeatHeat. Common brands include Slant Fin series #15, #30, and #2000, Sterling series petite 7, Suntech, and Weil Mclain; however there are also many lesser know brand names so it is always best to check your specific measurements.

**NOTE: If the measurement is greater than 6 feet (72 inches) long, you will need to install more than one length of NeatHeat joined with optional splice part.

Can NOT be used on electric baseboard.

PRICE
$3.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width3 in
Height6-1/4 in
Weight0.1 lbs

Product Details

TypeSplice Plate
MaterialPlastic
Manufacturers Part NumberNHSP
For Use WithBaseboard Heaters
BrandNeatheat

Warranty

WarrantyLifetime