Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB305207

MPN #: 5612231203

Embassy 36" Panel Track Heater 5612231203 w/ 3/4" Element

Product Description
Embassy 36" Panel Track Heater w/ 3/4" Element

The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept either a ¾" or ½" return pipe pex tubing or copper tubing. 18 Month Limited Warranty.

PRICE
$63.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width2-9/16 in
Height7-3/4 in
Connection Size3/4 in

Product Details

TypeHot Water Baseboard Heater
MaterialGalvanized Steel
ColorWhite
Manufacturers Part Number5612231203
BrandEmbassy Industries