Water Flow Valves & Switches

Standard Flow Switch
| Compare | Image | Brand | Material | Length | Width | Height | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Johnson Controls | Stainless Steel | 5 in | 3 in | 4-1/4 in | 240 / 230 / 208 / 120 / 24 V | WBB476451 | $269.95 |

Water Regulating Valves
Related Products
Supco Pressure Switch - 610 PSI Open 420 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 600 PSI Open 475 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 15 PSI Open 35 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Supco Pressure Switch - 5 PSI Open 20 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Supco Pressure Switch - 350 PSI Open 250 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...