3/4" npt straight shank, water main vent valve for use on high pressure hot or cold water or glycol mains and process applications, tapped at top for 1/8" npt safety drain connection for discharging moisture, body unscrews for easy cleaning, built-in check valve, max. operating pressure 150 psig, mas hydrostatic pressure 450 psig, max. temperature 250 degrees F.
Model 78 Water Vent
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-11/16 in |
| Height | 6-1/4 in |
Product Details
| Manufacturers Part Number | 401485 |
| Brand | Hoffman Specialty |
Related Products
2" Male NPS threaded Dual Action Vent with 4psi spring for use in 6" fill port caps with 2" female pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes. Thread Details: 2" NPS female pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI ...
Insulate your Hazmat Storage building to assist with temperature control and efficiencies of the building. Insulation package includes our standard R11 Insulation in Walls, Ceiling, and Explosion Relief Panel (If Taken) Also included are (2) 18" x 18" Adjustable Vents w/ Insulated Covers to seal off the passive vents Option to be taken with temperature control options. Customized building options and additional accessories must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.
Justrite® 08005 Non-Metallic Vertical Drum Vent for Petroleum Based Applications Fill and store liquids safely with Justrite's Drum Vents and Funnels. Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic. Justrite®'s Safety Drum Vents provide automatic pressure relief ...
Justrite® 08300 Brass Horizontal Safety Drum Vent for Petroleum Based Applications Fill and store liquids safely with Justrite's Drum Vents and Funnels. Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic. Justrite®'s Safety Drum Vents provide automatic pressure relief ...
Justrite® 08306 Stainless Horizontal Drum Vent for Corrosives & General Solvents Fill and store liquids safely with Justrite's Drum Vents and Funnels. Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic. Justrite®'s Safety Drum Vents provide automatic pressure relief ...