Water Flow Valves & Switches

Standard Flow Switch
| Compare | Image | Brand | Material | Length | Width | Height | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Johnson Controls | Stainless Steel | 5 in | 3 in | 4-1/4 in | 240 / 230 / 208 / 120 / 24 V | WBB476451 | $269.95 |

Water Regulating Valves
Related Products
Royal Slimline Bedpan Washer Water Closet Flushometer,for floor mounted or wall hung top spud bowls. For installation where clearance is required around Grab Bars. Installation meets ADA height requirements. Low Consumption 1.6 GPF Solid Brass Spray Arm Spud Coupling and Flange for 1-1/2" Top Spud Dual Filtered Bypass Bedpan Washer Diverter Assembly with the following features: Adjustable Tailpiece 1" I.P.S. Screwdriver Bak-Chek Angle Stop Diverter Valve Wall Support 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy Solid One-piece Body ...
Exposed Urinal Flushometer,for 1 1/4" top spud urinals. Water Saver 1.5 GPF with SaniGuard Antimicrobial Handle and Socket 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy SaniGuard Antimicrobial Handle and Socket Free Spinning Vandal Resistant Stop Cap Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX Rubber ...
Supco Pressure Switch - 610 PSI Open 420 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 350 PSI Open 250 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Sloan Royal 910-1.6 Chrome Exposed Hydraulically Operated Water Closet Flushometer,for floor mounted or wall hung top spud bowls. Low Consumption 1.6 GPF Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange Model 910-1.6 Low Consumption 1.6 gpf 6.0 Lpf ADA Compliant Non-Hold-Open feature type Actuator specify Actuator type listed below Diaphragm,Stop Seat and Vacuum Breaker to be molded from PERMEX® rubber compound for Chloramine resistance High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut Spud Coupling and Flange for 1-1/2" Top Spud ...