Ice Melt & Rock Salt
Ice melt and rock salt are compounds used for de-icing and melting snow and ice on various surfaces. Ice melt is a blend of chemicals designed to lower the freezing point of ice and accelerate the melting process. Rock salt is a natural mineral that lowers the freezing point of water upon contact, causing ice to melt. They are commonly used on roads, sidewalks, parking lots, driveways, and steps to prevent or eliminate ice formation and provide safer walking or driving surfaces during winter or in cold climates.
Most Relevant
Ice Melters & Chloride Pellets

Ice melters and chloride pellets generate heat, preventing ice accumulation for efficient surface maintenance. Select units feature a brightly colored dispensing material to avoid overuse. Most models are concrete, vegetation, and pet-safe. A wide variety of ice melters and chloride pellets are available. Specifications vary per model.
| Compare | Image | Type | Safe For | Temperature Rating | Weight | Package Type | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Pellets | Concrete, Environment | -25 °F | 2800 lbs | Pallet | 56 | Ships Same Day WB246716 | as low as $1,595.00 Save $140.00 (8%) | ||
![]() | Crystals | Concrete, Environment | -15 °F | 2400 lbs | Pallet | 48 | Ships Same Day WB246715 | as low as $939.00 Save $80.00 (8%) | ||
![]() | Granular | Concrete, Environment, Children, Pets | -9 °F | 2156 lbs | Pallet | 49 | Ships Same Day WB246713 | $1,899.00was $1999.00 Save $100.00 (5%) | ||
![]() | Pellets | Pet, Vegetation, Concrete | -10 | 10 lbs | Jug | 1 | WBB3232952 | $10.00 | ||
![]() | Crystals | Concrete, Environment | -15 °F | 50 lbs | Bag | 1 | Ships Same Day WB640821 | $32.95 | ||
![]() | Pellets | Pet, Vegetation, Concrete | -25 | 50 lbs | Bag | 1 | WBB3232939 | $33.95 | ||
![]() | Granular | Concrete, Environment, Children, Pets | -15 °F | 2000 lbs | Sack | 1 | WBB2352831 | $488.20 | ||
![]() | Powder | Vegetation, Concrete, Metals | -10 | 40 lbs | Bag | 1 | WBB3232938 | $12.50 | ||
![]() | Ice Melt | Handling, Protective Clothing Not Needed | -13 | 2506 lbs | Bag | 49 | WBB3191258 | $2,015.00 | ||
![]() | Granular | Driveways, Sidewalks, Decks, Patios, Concrete, Asphalt | 5 | 50 lbs | Bag | 1 | WBB3249554 | $34.99 |
Showing 1-10 of 32 results

Commercial Rock Salt Crystals

Liquid Ice Melt
Showing 1-10 of 16 results

Sodium Formate Granular Deicer