- Effective to -15°C -32°C(-26°F).
- Powerful & economical
- Contains no dangerous chemicals
- Easy to use
- No oily residue
- Instant Traction
- Long lasting action
Xynyth True North Icemelter 1 Metric Ton Tote - 200-30999
Write a Review
|
Questions & Answers (0)
Product Description
True North Icemelter - for all your basic icemelting needs. Contains no dangerous chemicals and leaves no oily residue. Long lasting action. Easy to use. Sodium chloride and Potassium chloride blend. Non dye.
PRICE
$1,699.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2300 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Potassium Chloride, Sodium Chloride |
| Safe For Pets | Average |
| Safe For | Concrete, Environment, Pets |
| Safe On Environment | Average |
| Package Type | Single Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | 200-30999 |
| Form | Granules |
| Container Type | Tote |
| Safe For Children | Yes |
| Brand | True North |