Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antarctica

Model # :WBB3191254

MPN #: N62849

Antarctica Ice Melters, 2529 LB Bag

Product Description
Antarctica with CMA utilizes calcium chloride flakes for rapid ice melting, making it a highly effective and fast-acting product. Its formulation generates instant heat upon contact with snow and ice, accelerating the melting process. This product also incorporates corrosion inhibitors to protect surfaces and dolomite for enhanced traction control. Formulated to be safe for use around plants, grass, and shrubs, Antarctica with CMA will not damage concrete, stain carpets, or harm leather. This makes it ideal for a wide range of applications, including plants, warehouses, schools, restaurants, hospitals, and retail locations. The product is conveniently packaged in resealable bags with a gusseted bottom for easy storage.

Features:
  • Instant Melt: Antarctica's powerful formula starts melting snow and ice on contact
  • Long-Lasting Protection: Ingredients continue working to prevent ice from reforming
  • Enhanced Safety: Added corrosion inhibitors protect concrete and other surfaces
  • Precision Application: The visible, environmentally friendly green indicator helps ensure accurate coverage and prevents missed spots
  • No Mess: Leaves no oily residue to track indoors and stain carpets or floors
  • Durable Packaging: Heavy-duty, resealable bags prevent leaks and spills. The bottom gusset allows the bag to stand upright for convenient use.



PRICE
$1,889.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2529 lbs

Product Details

TypeSnow & Ice Melt
Chemical TypeGranular
Safe For PetsNo
Safe ForConcrete, Grass, Shrubs
Safe On EnvironmentYes
Package TypeBag
Temperature Rating-13
Safe On ConcreteYes
Package Quantity49
Manufacturers Part NumberN62849
Safe For ChildrenNo
BrandAntarctica