Snow Joe® Pure Sodium Rock Salt Ice Melter, 50 LB. Bag
Write a Review
|
Questions & Answers (0)
Product Description
The Nicer De-Icer! This long-lasting, all-natural, 50-lb MELT 100% Pure Sodium Rock Salt effectively melts ice and snow on contact, even at temperatures as low as 5°F. It goes to work immediately to penetrate snow and ice layers by lowering the freezing temperature and creating a brine solution that can easily be shoveled away. Plus, it provides safer traction along icy paths thanks to large granules with a coarse texture. Ultra-easy to dispense, too – just distribute by hand or use with a salt spreader for efficient spreading.
Active Ingredients: Sodium Chloride, CAS. No 7647-14-5
Active Ingredients: Sodium Chloride, CAS. No 7647-14-5
PRICE
$34.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Safe For | Asphalt, Concrete |
| Type | Rock Salt |
| Chemical Blend | Sodium Chloride |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | MELT50RS |
| Form | Granules |
| Container Type | Bag |
| Min Application Temperature | 5 °F |
| Brand | Snow Joe |