Tapered Knobs

Tapered Knob W/Molded-In Thread
| Compare | Image | Material | Type | Thread | Diameter | Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Phenolic Plastic | Molded-In Thread | M6 x 1.0 in | 25 | 38 | WBB1504724 | $2.79 | ||
![]() | Phenolic Plastic | Molded-In Thread | M12 x 1.75 in | 35 | 53 | WBB1504688 | $3.45 |
Related Products
GN 76 waist shaped knobs are widely used on push-pull type applications. The smooth shape gives the operator a comfortable grip. Maximum heat resistance of phenolic plastic: 110°C (230°F). .
The choice of knobs can be made dependent on their function and/or their modern design. Maximum heat resistance of phenolic plastic: 150°C (300°F). For certain minimum quantities, inch size threads, special threads and shaft lengths are available upon request.
Elesa® original design technopolymer plastic five lobed knobs. The special type of technopolymer used and matte finish make this knob elegant and "soft" to touch. The operator obtains a strong clamping action without any discomfort due to its ergonomic design: five lobes, blended radius and well proportioned rim height assure a natural, safe and comfortable grip Resistant to solvents, oils, grease and other chemical agents. Metric tapped thru or plain blind bores available upon request. Center cap available in other colors and/or imprints for certain minimum quantities.
Star knobs with male thread increase the range of application. Should clamping with the hub face be necessary, then it is recommendable to use either GN 6335.4-TE or GN 6335.4-SG. Maximum heat resistance of phenolic plastic: 150°C (300°F).
Since there are no parting lines in the middle of the ball, the DIN 319 plastic ball knob is an excellent choice for user friendly applications. Red ball knobs are avalable upon request. Maximum heat resistance of phenolic plastic: 150°C (300°F).