J.W. Winco GN76 Phenolic Mushroom Knob Tapped 33mm Diameter 29mm Length M8x1.25
|
Questions & Answers (0)
Product Description
GN 76 waist shaped knobs are widely used on push-pull type applications. The smooth shape gives the operator a comfortable grip. Maximum heat resistance of phenolic plastic: 110°C (230°F). .
PRICE
$3.49
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 |
| Dimension H | 1.14 in |
| Thread | M8 x 1.25 in |
| Dimension T Min | 0.47 in |
| Diameter | 33 |
| Dimension D4 | 18 in |
| Dimension D1 | 33 in |
Product Details
| Type | Tapped |
| Series | GN76 |
| Material | Phenolic Plastic |
| D2 Tapped | M8 x 1.25 |
| Description | Mushroom Knob |
| Manufacturers Part Number | 8NB77/D |
| Brand | J.W. Winco |