Leveling & Toggle Pads

Bull's Eye Levels
| Compare | Image | Color | Finish | Hub Diameter | Material | Mounting Hole Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Silver | Anodized | 0.67" | Aluminum | 0.09 in | WBB2683218 | $32.95 | ||
![]() | Black | Anodized | 0.67" | Aluminum | 0.09 in | WBB2683222 | $32.95 |
Related Products
GN 41 Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Features: Nylon base is water and corrosion resistant. 15 degree swivel in any direction to keep machine tools, racks assembly lines, and other equipment level. Lag holes Steel and stainless steel components available. Patent pending (Polymount)
Features: 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level. Available in steel or stainless steel. Do not exceed load requirements. Hardened ball insures proper seating.
Features: 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level. Steel ball hardened for proper seating. Jam nut included. Available in steel or stainless steel.
Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 150 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.