Shepherd® Grip Ring Stem Soft Tread Caster - 75mm Dia. 7/16 x 7/8 Stem Black
|
Questions & Answers (0)
Product Description
Shepherd® Grip Ring Stem Soft Tread Caster - 75mm Diameter 7/16 x 7/8 Stem Black
This soft tread casters has a twin wheel design for easy mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-3/16 inches. Black finish.
This soft tread casters has a twin wheel design for easy mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-3/16 inches. Black finish.
PRICE
$17.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/16 in |
| Weight Capacity | 165 lbs |
| Wheel Diameter | 75 mm |
| Stem Height | 7/8 in |
| Stem Width | 7/16 in |
Product Details
| Wheel Material | Thermoplastic Elastomer |
| Type | Light Duty |
| Bearing Type | Riveted Axle |
| Brake Type | No Brake Included |
| Color | Black |
| Caster Type | Swivel |
| Caster Rig Material | Composite |
| Stem Type | Grip Ring |
| Caster Index | Medical |
| Manufacturers Part Number | PSF75223BK |
| Brand | Shepherd |