Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shepherd

Model # :WBB195962

MPN #: PSF75634BK

Shepherd® Threaded Stem Soft Tread Caster - 75mm Dia. 3/8-16 x 1 Stem Black

Product Description
Shepherd® Threaded Stem Soft Tread Caster - 75mm Diameter 3/8-16 x 1 Stem Black

This caster is ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/4 inches. Black finish.

PRICE
$16.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/4 in
Weight Capacity165 lbs
Wheel Diameter75 mm
Stem Height1 in
Stem Width3/8-16 in

Product Details

Wheel MaterialThermoplastic Elastomer
TypeLight Duty
Bearing TypeRiveted Axle
Brake TypeNo Brake Included
ColorBlack
Caster TypeSwivel
Caster Rig MaterialComposite
Stem TypeThreaded
Caster IndexMedical
Manufacturers Part NumberPSF75634BK
BrandShepherd