Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pallet Carousels & Positioners

Pallet carousels and positioners are essential tools for efficiently and safely handling palletized loads in any warehouse or stock handling environment. They allow for smooth and controlled rotation, positioning, and elevation of pallets. Pallet carousels and positioners are built to withstand heavy loads, provide exceptional stability, enable easy access to goods, and optimize workflow in various industrial settings.
2 Results

Electro-Hydraulic Pallet Carousel Positioners

Electro-Hydraulic Pallet Carousel Positioners
Electro-hydraulic pallet skid positioners help maintain pallet load at convenient working height while also providing easy rotation and side loading. Built for long lasting durability with a maximum load capacity of 2500 lbs. Load height can be easily adjusted with a push button control and an automatic platform lock prevents platform rotation in lowered position.
CompareImageMax Weight CapacityCarousel Outside DiameterRaised HeightLowered HeightMaterialBrandModel #Price
Vestil™ Steel Stand Alone Powered Carousel, 3000 lb. Capacity, 48" Dia.
3000 lbs
48 in
-
12 in
Steel
Vestil
WBB3221559$3,937.00
Vestil™ Steel Low Profile Powered Carousel, 4000 lb. Capacity, 50" Dia.
4000 lbs
50 in
-
-
Steel
Vestil
WBB3221558$4,094.00