Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221257

MPN #: LP-4000T

Vestil™ Steel Thin Spin Carousel, 4000 lb. Capacity, 51" Dia.

Product Description
The thin spin is ideal for shipping and distributing facilities. The unit is designed to help assist in the loading and unloading of pallet applications. The ability of the unit to spin creates an ergonomically friendly atmosphere that allows the person to reduce the amount of bending and twisting.

Features:
  • Precision ball bearings allow for manual 360 degrees rotation
  • Locking device prevents unnecessary rotation
  • Pallet truck loadable due to its sleek overall height
  • Unique design works well when there is minimum floor space


PRICE
$1,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-11/16 in
Width59-11/16 in
Height7/8 in
Weight220 lbs
Carousel Outside Diameter51 in
Max Weight Capacity4000 lbs
Carousel Usable Diameter51 in

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorBlue
Weight Capacity Range4000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberLP-4000T
ShapeRound
BrandVestil

Warranty

Warranty90 days