Catwalks & Mezzanines
Related Products
Wildeck® Industrial steel work platforms (mezzanines) are your best solution to fully utilize existing overhead space so you can operate more efficiently and profitably. You can gain valuable working, office, storage, or manufacturing areas at a fraction of the cost of new construction and often with a significant tax depreciation advantage. Wildeck can help you put this space to work fast, with minimal interruption to your working floor area. Quality Wildeck work platforms meet stringent industry standards and specified national, state, and local codes and are specifically designed to ...
The Fortress® OSHA Stair System provides temporary or permanent access and can be configured to fit many different applications, allowing the flexibility needed to accommodate virtually any layout or lot configuration. Available in two sizes, this durable, aluminum stair system can be used in all weather conditions and is built to take on the rigors of high-traffic use. Also available for the Fortress® Stair is an optional, easy-to-install canopy for rain, sun, and snow protection. Highest adjustability in the industry. 3-step adjusts from 23" to 34" (OSHA compliant at 25-1/2" and 34") ...
Wildeck® Industrial Steel Mezzanine 21' - 7"W x 31' - 5"D x 8'H Clearance Wildeck® Industrial steel work platforms (mezzanines) are your best solution to fully utilize existing overhead space so you can operate more efficiently and profitably. You can gain valuable working, office, storage, or manufacturing areas at a fraction of the cost of new construction and often with a significant tax depreciation advantage. Wildeck can help you put this space to work fast, with minimal interruption to your working floor area. Quality Wildeck work platforms meet stringent industry standards and ...
Wildeck® Industrial steel work platforms (mezzanines) are your best solution to fully utilize existing overhead space so you can operate more efficiently and profitably. You can gain valuable working, office, storage, or manufacturing areas at a fraction of the cost of new construction and often with a significant tax depreciation advantage. Wildeck can help you put this space to work fast, with minimal interruption to your working floor area. Quality Wildeck work platforms meet stringent industry standards and specified national, state, and local codes and are specifically designed to ...
In industrial settings, every inch of floor space matters. With the installation of a cross over ladder, all floor space is able to be utilized fully. An aluminum construction and simple mounting, the ladder can be placed in a permanent location to best fit the floor layout. Serrated steps give the user sure footing going up and down the ladder, while the handrails give added security. Mid and top rails give balance and safety support to users while on the upper platform. Hardware is included. Features: Pre-drilled holes for secure mounting to surface Highly visible yellow powder coated ...