- 600D Polyester w/PVC Backing
- 20 x 13 x 6 main hold
- Emergency supplies carried in on your back.
- Reflective trim
- 3 padded shoulder straps w/reflective striping
- Phone hold
- Heavy duty carry handle
- Reflective trim
Ergodyne® Arsenal® 5243 Back Pack Trauma, Orange, 1560ci
|
Questions & Answers (0)
Product Description
Trauma-Back Pack Back Pack Trauma Bag: Emergency supplies carried in on your back. Reflective trim
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 12 in |
| Height | 17-1/2 in |
| Size | 1560ci |
Product Details
| Type | Trauma Backpack |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Trauma Backpack |
| Color | Orange |
| Manufacturers Part Number | 13488 |
| Brand | Ergodyne |