Easels
Easels are versatile display stands used for presenting artwork, signage, and presentations in classrooms, offices, and studios. With features like adjustable height and tilt, display easels offer flexibility and visibility, while dry erase and flip chart easels facilitate interactive presentations and brainstorming sessions. Ideal for educators, presenters, and artists, easels provide a convenient and professional platform for showcasing ideas and communicating information effectively.
Most Relevant
Display Easels

These adjustable easels are designed to efficiently display presentation materials, promotional signs, artwork, signage, and more. Display easels can be used in lobbies, seminar rooms, reception areas, classrooms, and similar settings. Various styles are available, including single-sided, double-sided, magnetic, and telescoping models.
| Compare | Image | Mobile or Stationary | Height | Width | Frame Material | Surface Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stationary | 61-1/2 in | - | Aluminum | - | Global Industrial | Ships Same Day WB695465 | $18.23was $20.25 Save $2.02 (10%) | ||
![]() | Stationary | 35-1/2 to 65 in | 33 in | Aluminum | - | MasterVision | WBB1400745 | $56.95 | ||
![]() | Stationary | 14-1/4 in | 11 in | Metal | - | MasterVision | WBB2023760 | $17.00 | ||
![]() | Stationary | 35 to 66 in | - | Aluminum | - | Aarco | Ships Same Day WBB289637 | $83.95 | ||
![]() | Stationary | 37 to 69 in | 39 in | Aluminum | - | MasterVision | WBB1400778 | $60.95 |
Dry Erase Easels

These dry-erase easels are versatile message boards that can be used in offices, schools, retail settings, and more. They feature a lightweight and durable design with a glossy white or magnetic surface to make markers glide smoothly. Height-adjustable easels can fold down for easy storage and are portable, making it easy to move them around to different areas.
Classroom Easels

These easels are specifically designed for use in classrooms and other educational settings. Classroom easels are ideal for displaying charts, maps, flip charts, and other materials. Easels are available in a range of sizes and styles, including whiteboard, magnetic, flip-chart, and double-sided. Both mobile and stationary easels are available. Select models are adjustable.
Flip Chart Dry Erase Easels

These flip-chart dry-erase easels are versatile pieces of equipment ideal for displaying messages and presentation materials in offices or classrooms. Made with lightweight yet durable aluminum, these easels feature a locking flip-chart pad retainer as well as adjustable height and tilt for maximum comfort. Available in a variety of sizes.