MasterVision Magnetic Steel Dry-Erase Monthly Planner, 24" X 36", Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Steel Dry-Erase Monthly Planner, 24" X 36", Aluminum Frame
Organization is vital for the success of every business or enterprise. MasterVision Calendar Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats. These planners feature a magnetic surface that allows for the use of magnetic planning accessories. The Lacquered steel surface resists staining, ghosting and scratches, cleans easily and is protected by a 10 year warranty. Easy 4-corner mounting hardware and sliding aluminum pen tray is included.
Organization is vital for the success of every business or enterprise. MasterVision Calendar Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats. These planners feature a magnetic surface that allows for the use of magnetic planning accessories. The Lacquered steel surface resists staining, ghosting and scratches, cleans easily and is protected by a 10 year warranty. Easy 4-corner mounting hardware and sliding aluminum pen tray is included.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Planning Board |
| Mounting Location | Easy 4-corner mounting system, hardware included. |
| Planning Period | 1 Month |
| Description | Magnetic Monthly Planner |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | GA0397830 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface yr |