STEAM Supplies

HamiltonBuhl STEAM Education Supplies
| Compare | Image | Subject | Supply Type | Grade | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | STEAM | Interactive Supplies | Pre K - 12 | Assorted | 1 | HamiltonBuhl | WBB2264547 | $179.95 | ||
![]() | STEAM | Robotics | Pre K - 12 | Orange | 20 | HamiltonBuhl | WBB2264620 | $1,749.00 | ||
![]() | STEAM | Robotics | Pre K - 12 | Orange | 2 | HamiltonBuhl | WBB2264652 | $189.95 |
Related Products
Secure your Magliner® pallet dolly in place with this Floor Lock Kit. Essential for keeping loaded dollies stationary during loading/unloading operations, this kit provides reliable braking to prevent unwanted movement and improve workplace safety. Features: Compatible with tilt models ONLY (models beginning with PDT) Installs on non-roller side only Two kits can be installed per dolly (one on each opposing side) Dimensions: 7-1/2"L x 8"W x 4-1/2"H Kit includes: floor lock, mounting plate, hardware, and assembly instructions Covered by Magliner's® standard 1-year warranty.
The 40-2HD replacement 4-inch Casters include two (2) casters/brackets, mounting hardware, and instructions. They are for use on Stepladders PT375, PT376, PT378, PT310, PT6005, PT6006, PT6008, PT6010, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400 Series (MK 4 and higher). Two kits are required to replace the casters on all 4 legs. For factory installation, order the 40-4HD Caster/Bracket Kit.
Get your RP-DX Tube Cleaner working like new again with this service kit. It includes seals, bearings, and more for complete machine maintenance. This tune-up package comes with illustrated instructions and all the replacement wear items you need to get your unit running like new. RAM PRO Service Kit includes:: 824 Seal, 825 Bearing, 826 Snap Ring, 803 Screen Washer, 944 Spacer, 979 Drive Shaft, 949 Snap Ring, 935 12" Water Hose, 9648 Hose Clamp, 90078 Rubber Foot Features: High quality, durable construction Includes all replacement wear items in one convenient kit For RAM PRO Tube ...
Looking for versatility in your canopy? Turn it into a functional, low cost, fully enclosed seasonal shelter. This Enclosure Kit comes with clear polyethylene windows to enchance visibility in the shelter. This enclosure kit is only compatible with 1-3/8" frame size models. Converts your 10' x 20' Max AP Canopy to a fully enclosed shelter. Triple-layer, ripstop white polyethylene cover is 100% waterproof. Cover is UV treated inside and out with heat-sealed seams for added protection against the elements. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet ...
Expand or add a sidewall to your canopy using our Canopy Extension/Sidewall Kit. This accessory will fit to both 1-3/8" and 2" frame sizes. Quickly convert your 10' x 20' MAX AP Canopy to a fully covered event tent or single or double sidewall windbreak. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays ...