Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShelterLogic

Model # :WBB236059

MPN #: 25730

10x20 Canopy Extension Kit - White for 1-3/8" and 2" Frame

Product Description
Expand or add a sidewall to your canopy using our Canopy Extension/Sidewall Kit. This accessory will fit to both 1-3/8" and 2" frame sizes. Quickly convert your 10' x 20' MAX AP Canopy to a fully covered event tent or single or double sidewall windbreak. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. Take out the poles and the panels can act as a wind or sun barrier. Easy-to-install pre-fit wall panels go up fast with bungee fasteners. Includes all-steel panel poles, rope tie-downs and temporary anchors. For use with 10' x 20' Canopies with 1-3/8" & 2" OD Steel Pipe frames. Canopy Not Included.

Package Includes:

  • 20' Wide White Canopy Extension Kit for 1-3/8" and 2" Frames
  • (2) 7' x 20' side panels
  • (6) White steel extension poles
  • (6) Temporary anchors
  • Tie-down ropes
  • Easy Step-by-Step Instructions
PRICE
$219.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width7 ft
Weight32 lbs
Size7 x 20 ft
Coverage Area140 ft²

Product Details

Assembly RequiredYes
TypeEnclosure Kit
ColorWhite
For Use With1-3/8" & 2" OD Steel Pipe
MaterialPolyethylene
Package Quantity1
Frame MaterialSteel Pipe
Manufacturers Part Number25730
BrandShelterLogic

Warranty

Warranty1 yr