Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172796

MPN #: RAMPRO-SVC-KIT

Goodway® Service/Tune Up Kit For RP-DX-60 Tube Cleaner

Product Description
Get your RP-DX Tube Cleaner working like new again with this service kit. It includes seals, bearings, and more for complete machine maintenance. This tune-up package comes with illustrated instructions and all the replacement wear items you need to get your unit running like new.

RAM PRO Service Kit includes::
  • 824 Seal, 825 Bearing, 826 Snap Ring, 803 Screen Washer, 944 Spacer, 979 Drive Shaft, 949 Snap Ring, 935 12" Water Hose, 9648 Hose Clamp, 90078 Rubber Foot
Features:
  • High quality, durable construction
  • Includes all replacement wear items in one convenient kit
  • For RAM PRO Tube Cleaner only


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width6-1/2 in
Height2-1/2 in

Product Details

MaterialNylon/Brass/Steel
ColorMulti-colored
Manufacturers Part NumberRAMPRO-SVC-KIT
BrandGoodway