Paper Folding Machines
Paper folding machines are machines designed to automate the process of folding paper documents. They are essential office machines that can help streamline and simplify paper handling tasks, such as precision folding, envelope opening, paper stack organization, and mailpiece tabbing. Industrial paper folding machines are commonly used in offices, businesses, and mailrooms, particularly for high-volume folding needs.
Most Relevant
Paper Folding Machines

Paper folding machines automatically fold and process sheets of paper quickly and efficiently. Paper folder machines are perfect for offices, schools, churches, and other organizations that process large quantities of documents. A variety of machines are available to fit any need, from basic tabletop models to larger, high-speed commercial units.
| Compare | Image | Color | Depth | Height | Sheet Capacity | Speed | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | 14 in | 14-1/2 in | 200 Sheets | 156 Sheets/Minute rpm | 24 in | Ships Same Day WBB2299690 | $945.00 | ||
![]() | Gray | 24 in | 16-1/2 in | 200 Sheets | 7,400 Sheets per Hour rpm | 14 in | Ships Same Day WBB1517767 | $980.00 | ||
![]() | Gray | 15-1/2 in | 13-1/8 in | 150 Sheets | 9,000 Sheets/Hour rpm | 32-1/2 in | WBB685816 | $1,649.00 | ||
![]() | Gray | 26 in | 22 in | 100 Sheets | 1350 ft/min | 17 in | WBB3195132 | $7,599.00 | ||
![]() | Gray | 22-1/8 in | 17-3/4 in | 500 Sheets | 15,000 Sheets/Hour rpm | 43-1/8 in | WBB685819 | $6,199.00 | ||
![]() | Gray | 15-1/2 in | 13-1/8 in | 150 Sheets | 9,000 Sheets/Hour rpm | 32-1/2 in | WBB685817 | $3,149.00 | ||
![]() | Gray | 24 in | 17 in | 250 Sheets | 7700 ft/min | 14 in | WBB3195130 | $1,499.00 | ||
![]() | White | 11-5/8 in | 14-1/2 in | 160 Sheets | 38 Forms/Minute ft/min | 14 in | WBB3173066 | $3,709.00 | ||
![]() | White | 18-1/2 in | 22 in | 500 Sheets | 8,600 Sheets/Hour rpm | 33 in | WB252455 | $2,699.00 | ||
![]() | Gray | 20 in | 19 in | 500 Sheets | 17,000 Sheets/Hour rpm | 33 in | WB252457 | $5,569.00 |
Showing 1-10 of 16 results
Envelope Openers

These envelope openers are machines designed to increase the efficiency of opening incoming mail in mailrooms and offices. Made with metal and plastic for long-lasting durability, these envelope openers offer hands-free operation. Various styles are available to accommodate a range of envelope sizes and envelope quantities. All openers feature a safety on/off function & adjustable opening depths.
Joggers

These paper joggers are designed to streamline the sorting and alignment of paper or envelopes for more efficient operations in offices and more. Each paper jogger machine is designed to keep paper aligned for feeding and folding. Options range from tabletop manual to fully automatic, providing flexibility for all office needs.
Mailpiece Tabbers

Mailpiece Tabbers classify documents by inserting a self-adhesive tab onto each mail piece. These tabbing machines are suitable for large mailrooms, saving time and labor by quickly organizing mail for simple and fast distribution. Mail tabber machines come in various forms and are ideal for categorizing, labeling, and sorting mail for maximum efficiency.

Envelope Sealer