Universal® Letter Slitter Hand Letter Opener w/ Concealed Blade, 2-1/2"L, White, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The letter opener features a concealed blade for ultimate safety. Simply slip slitter under flap and push forward sharp steel blade to open the envelope with ease. Keep a few in a desk drawer at work, use in a home office or carry in your briefcase. This product arrives to most customers in 2-3 business days.
PRICE
$1.73
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | -- in |
| Height | -- in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 3/pack |
| Description | Letter Openers |
| Color | White |
| Manufacturers Part Number | UNV31803 |
| Accessory Type | Letter Opener |
| Paper Type | Accessory |
| Brand | Universal |