Universal® Lightweight Hand Letter Opener, 9"L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The letter opener is ideal to opens sealed documents with one quick flip of the wrist. This compact, portable letter opener comes with dual edge, steel blade and offset steel handle. This product arrives to most customers in 2-3 business days.
PRICE
$1.02
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | -- in |
| Height | -- in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Letter Openers |
| Color | Silver |
| Manufacturers Part Number | UNV31750 |
| Accessory Type | Letter Opener |
| Paper Type | Accessory |
| Brand | Universal |