Scrub & Laboratory Faucets
Related Products
✓ Motion-activated infrared sensor with adjustable range ✓ Manual mixing valve with adjustable temperature control ✓ Includes (4) AA batteries The Global Industrial™ Sensor Bathroom Sink Faucet is designed to easily generate the flow of water and provide sanitary hand-washing needs without touching faucet handles. This water-efficient solution is perfect for sinks in educational, commercial, or industrial workspaces. Motion-activated mechanism helps conserve water and eliminate common touch points in restrooms and bathrooms. Battery operation allows for ...
Speakman SC-5724-E Commander® Centerset Faucet, 4" Wrist Blade Handles This polished chrome plated Commander Centerset Faucet is traditionally designed to complement any décor effortlessly. A gooseneck, 8-inch spout is available in rigid or swivel for additional convenience. Dual vandal-resistant wrist blade handles, and a solid, 8 inch deck plate offer trusted stability and reliability. The Commander Centerset Faucet meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards and features a 0.5 GPM flow rate.
Speakman SC-3004-LD-E Commander® Widespread Faucet, 4" Wrist Blade Handles Featuring a practical, timeless design, this traditional Commander Widespread Lavatory Faucet is designed to complete your home, office or institution. A sizeable gooseneck spout provides plenty of room to handle any sized task. Two 4 inch wrist blade handles deliver precise temperature control. A solid-brass construction is featured to offer unrivaled durability and reliability. The Commander Widespread Faucet meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards and features a 0.5 GPM flow rate.
Touchless faucet Z6950-XL-IM-S-F has chrome-plated heavy-duty cast brass body holds up in high-use commercial environments. With a contemporary, streamlined design, the battery-powered Z6950-XL-IM-S-F is an easy, single hole deck-installation. This commercial faucet features an above-deck integral mixer. Power supply alternatives include hardwired, plug-in, or 10-year long-life batteries for worry-free power and optimal reliability. Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished ...
Zurn 4" Centerset Gooseneck Faucet with 4" Wrist Blade Handles - Lead Free Polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 3-1/2" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.