Speakman Commander® SC-3004-LD-E Gooseneck Faucet, 4" Handles, ADA Compliant, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Speakman SC-3004-LD-E Commander® Widespread Faucet, 4" Wrist Blade Handles
Featuring a practical, timeless design, this traditional Commander Widespread Lavatory Faucet is designed to complete your home, office or institution. A sizeable gooseneck spout provides plenty of room to handle any sized task. Two 4 inch wrist blade handles deliver precise temperature control. A solid-brass construction is featured to offer unrivaled durability and reliability. The Commander Widespread Faucet meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards and features a 0.5 GPM flow rate.
Featuring a practical, timeless design, this traditional Commander Widespread Lavatory Faucet is designed to complete your home, office or institution. A sizeable gooseneck spout provides plenty of room to handle any sized task. Two 4 inch wrist blade handles deliver precise temperature control. A solid-brass construction is featured to offer unrivaled durability and reliability. The Commander Widespread Faucet meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards and features a 0.5 GPM flow rate.
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Spout Reach | 5-1/4 in |
| Spout Height | 7.56 in |
| Deck Plate | 0 in |
| Inlet Connection | 1/2 in |
| Centers | 8 in |
| Connection Size | 1/2 in |
Product Details
| Gallons per Minute | 0.5 gal/min |
| Mounting Location | Deck |
| Material | Brass |
| Manufacturers Part Number | SC-3004-LD-E |
| Collection | Commander® |
| Brand | Speakman |
| Drain Included | No |
| Vacuum Breaker | No |
| Color | Silver |
| Liters per Minute | 1.89 LPM |
| Finish | Chrome |
| Number of Faucet Handles | 2 |
| Connection Style | Compression |
| Faucet Holes | 3 |
| Handle Style | Lever |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| WaterSense Certified | Yes |