Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B1-XL
Write a Review
|
Questions & Answers (0)
Product Description
Zurn 4" Centerset Gooseneck Faucet with Lever Handles - Lead Free
Polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.
Polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.
PRICE
$219.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-15/16 in |
| Weight | 5 lbs |
| Inlet Connection | 1/2 in |
| Centers | 4 in |
| Spout Reach | 5-3/8 in |
| Spout Height | 7-15/16 in |
Product Details
| Type | Scrub & Laboratory |
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Style | Lead Free |
| Mounting Location | Deck |
| Material | Cast Brass |
| Manufacturers Part Number | Z812B1-XL |
| Faucet Holes | 2 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |