Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB732416

Global Industrial™ Sensor Bathroom Sink Faucet, 0.5 GPM, Chrome

Product Description
✓ Motion-activated infrared sensor with adjustable range
✓ Manual mixing valve with adjustable temperature control
✓ Includes (4) AA batteries

The Global Industrial™ Sensor Bathroom Sink Faucet is designed to easily generate the flow of water and provide sanitary hand-washing needs without touching faucet handles. This water-efficient solution is perfect for sinks in educational, commercial, or industrial workspaces. Motion-activated mechanism helps conserve water and eliminate common touch points in restrooms and bathrooms. Battery operation allows for easy installation or retrofitting in virtually any setting. Filtered solenoid valve with serviceable strainer filter. Heavy-duty brass construction with durable chrome finish. Supply hoses included. 1-Year Limited Warranty.

  • 0.5 GPM Aerator spray head
  • ADA Compliant
  • PRICE
    $449.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Inlet ConnectionInlet Hose with 1/4-18 NPSM
    Spout Reach4-15/16 in
    Spout Height4-7/8 in
    Deck PlateRubber Gasket

    Product Details

    Flow Rate0.5 gal/min
    ColorSilver
    Power Supply4 AA Batteries
    Manual or SensorSensor
    Max Temperature185 °F
    Gallons per Minute0.5 gal/min
    Liters per Minute1.89 LPM
    StyleDeck Mount Sensor Faucet
    Mounting LocationDeck
    FinishChrome
    MaterialBrass
    Manufacturers Part Number732416
    Faucet Holes3
    Handle StyleSensor
    Mixing ValveIncluded
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Lead Free CompliantYes
    ADA CompliantYes