Nylon
Most Relevant

90 Degree Elbow Adapters
| Compare | Image | Material | Max Pressure | Max Vacuum | Connector Type A x B x C x D | For Tube OD | Pipe Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Female NPT | 1/4" | 3/8 in | WBB2301135 | $11.00 | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 1/2" | 3/8 in | WBB2301621 | $14.25 | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 1/4" | 1/4 in | WBB2301619 | $6.70 ea. | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 12mm | 3/8 in | WBB2300997 | $11.00 | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 1/2" | 1/2 in | WBB2301167 | $14.50 | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 4mm | 1/4 in | WBB2301450 | $4.12 ea. | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Female NPT | 1/2" | 1/2 in | WBB2301168 | $18.75 ea. | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Female NPT | 1/4" | 1/4 in | WBB2301620 | $8.40 ea. | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Female NPT | 1/2" | 1/4 in | WBB2301164 | $14.00 | ||
![]() | Nylon | 28 in. of Hg @ 72° F psi | 290 psi @ 72° F | Tube x Male NPT | 1/4" | 1/8 in | WBB2301595 | $7.50 |
Showing 1-10 of 27 results

Straight Adapters
Showing 1-10 of 26 results

Straight Reducers

Tee Connectors

Straight Connectors

90 Degree Elbow Connectors

Tee Reducers

3 Outlet Manifold Connector

Bulkhead Through-Wall Elbow Connector

Bulkhead Through-Wall Straight Connector

45 Degree Elbow Adapters

Tee Adapters

Right Angle Tee Adapters